Refill Cartridge, 2" x 4"

Item #: 0091355

Cat #: 1868713

UPC: 071701000750

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 2" x 4", Color: Black on White w/ Orange Header

Overview

Refill Cartridge, Pre-sized, Dimensions: 2" x 4", Color: Black on White w/ Orange Header

Specific labels with colored headers including labels pre-printed with 'DANGER' and 'NOTICE' headers for on-demand printing of small format safety signage - Made of a durable vinyl material - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701000750, 1868713, DYM1868713

Specifications

Width: 2 in
Type: Permanent, Label
Length: 4 in
Color: White
Width: 2 in
Length: 4 in
Type: Permanent, Label
Color: White