Refill Cartridge, 1/2" x 1-1/2"

Item #: 0091346

Cat #: 1868667

UPC: 071701000590

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 1/2" x 1-1/2", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 1/2" x 1-1/2", Color: Black on White

Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams, and more - Pre-sized labels help facilitate batch label printing to improve productivity - Made of a glossy polyester material - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701000590, 1868667, DYM1868667

Specifications

Type: Permanent, Label
Length: 1 1/2 in
Width: 1/2 in
Color: White
Type: Permanent, Label
Width: 1/2 in
Length: 1 1/2 in
Color: White