Refill Cartridge, 13/16" x 1-9/16"

Item #: 0091345

Cat #: 1868705

UPC: 071701000675

$ 60.28 EA
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 13/16" x 1-9/16", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 13/16" x 1-9/16", Color: Black on White

Wire/cable wraps with laminated overwrap for printed area protection - Protect printed areas from oil, chemicals, moisture, abrasion, and fading - Also available in sheet label formats for high-volume installations - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701000675, 1868705, DYM1868705

Specifications

Type: Permanent, Label
Width: 13/16 in
Length: 1 9/16 in
Color: White
Type: Permanent, Label
Length: 1 9/16 in
Width: 13/16 in
Color: White