Thermal Transfer Printer Kit

Item #: 0091331

Cat #: 1868814

UPC: 071701000545

Company wide:
0 in stock
Documents & Guides
Portable Labeler Kit, Barcode Capability, Includes: XTL 300 (1) All-Purpose Vinyl, Black/White & 1 Laminated Wire/Cable Wrap Black/White Refill Cartridges, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card, Lanyard, Soft Case

Overview

Portable Labeler Kit, Barcode Capability, Includes: XTL 300 (1) All-Purpose Vinyl, Black/White & 1 Laminated Wire/Cable Wrap Black/White Refill Cartridges, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card, Lanyard, Soft Case

Tired of complicated labelers? Simplify labeling with the DYMO® XTL™ 300. A life-like on screen print preview and built-in label applications help save time on the job. Prints labels from ¼” (6 mm) up to 1” (24 mm), including heat-shrink tubes, barcode and pre-sized labels. Labels available in a full range of UL-rated materials and colors.

Also known as: 071701000545, 1868814, DYM1868814

Specifications

Type: Lithium Battery
Type: Lithium Battery