Tamper Resistant Duplex Receptacle, 15A, Light Almond

Item #: 0091326

Cat #: CAR-15-GFST-LA

UPC: 784276159562

$ 105.30 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Light Almond

Overview

Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Light Almond

Claro tamper resistant, Self-testing GFCI receptacle, 15A in light almond

Also known as: 784276159562, CAR-15-GFST-LA, LUTCAR15GFSTLA

Specifications

Color: Light Almond
Mounting: Surface
Type: Tamper-Resistant, Dual Dimming
Amps: 15
Gangs: 1
Volts AC: 125
Color: Light Almond
Type: Tamper-Resistant, Dual Dimming
Gangs: 1
Mounting: Surface
Amps: 15
Volts AC: 125