HMND NMK075KD DIST 3PH 75kVA 480-24

Item #: 0091320

Cat #: NMK075KD

UPC: 803423049393

Company wide:
0 in stock
HMND NMK075KD GP TP1 3PH AL 7

Overview

HMND NMK075KD GP TP1 3PH AL 7
Also known as: 803423049393, NMK075KD, HMDNMK075KD

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 75kVA
Secondary Voltage: 120/240 Delta
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA