10 THHN/THWN-2 CU STR BLACK W/ WHITE TRACER X 2500' REEL

Item #: 0091317

Cat #: 10THHNCSTRBLAWHIRL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 THHN/THWN-2 CU STR BLACK W/ WHITE TRACER X 2500' REEL

Overview

10 THHN/THWN-2 CU STR BLACK W/ WHITE TRACER X 2500' REEL

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 10THHNCSTRBLAWHIRL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Color: Black/White
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded