LED Light Engine

Item #: 0091295
Cat #: CR-LE-40L-35K-10V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Light Engine, 40W, 120-277V, 4000 Lumens, 3500K

Overview

LED Light Engine, 40W, 120-277V, 4000 Lumens, 3500K
Also known as: CR-LE-40L-35K-10V, CLLCRLE40L35K10V

Specifications

Type: Light Engine
Light Technology: LED
Type: Light Engine
Light Technology: LED

Customer Reviews

No reviews for this product
(0)