20A, 125V, Tamper Resistant GFCI Receptacle, Black

Item #: 0091241

Cat #: SCR-20-GFST-MN

UPC: 784276158800

$ 141.75 EA
Company wide:
6 in stock
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Black

Overview

20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Black

Tamper resistant, Self-testing GFCI receptacle, 20A in midnight

Also known as: 784276158800, SCR-20-GFST-MN, LUTSCR20GFSTMN

Specifications

Mounting: Insert
Color: Black
Type: Tamper-Resistant, Feed Through
Amps: 20
Volts AC: 125
Mounting: Insert
Type: Tamper-Resistant, Feed Through
Volts AC: 125
Color: Black
Amps: 20