Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters

Item #: 0091164

Cat #: LED20784

UPC: 762148214779

Call for price
Company wide:
0 in stock
Documents & Guides
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable Head Lamps, White Housing with Red Letters. Includes: Battery (10 yr Service Life).

Overview

Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable Head Lamps, White Housing with Red Letters. Includes: Battery (10 yr Service Life).
Also known as: 762148214779, LED20784, TCPLED20784

Specifications

Material: Thermoplastic
Color: White/Red
Wattage: 6
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 6
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED