MDC FM Cordset, 4P, 4A, PVC, Yellow, 10M

Item #: 0091158

Cat #: MDC-4FP-10M

UPC:

$ 35.15 EA
Company wide:
6 in stock
Documents & Guides
MDC, Cordset, 4 Pole, Female Straight, 30', 4A, Yellow, PVC, Nickel Plated Brass

Overview

MDC, Cordset, 4 Pole, Female Straight, 30', 4A, Yellow, PVC, Nickel Plated Brass
Also known as: MDC-4FP-10M, MENMDC4FP10M

Specifications

Gender: Female
Amps: 4
Type: 4-Pin, Straight Connector
Length: 30 ft
Material: Brass
Color: Yellow
Gender: Female
Type: 4-Pin, Straight Connector
Material: Brass
Amps: 4
Length: 30 ft
Color: Yellow