62" PDU, 15A, 120VAC, 24 Receptacles

Item #: 0091151

Cat #: DP1N622415

UPC: 783510168766

$ 329.65 EA
Company wide:
0 in stock
Documents & Guides
62" Rack and Panel-Mount Power Distribution Unit (PDU), 15 Amp Load Rating, 120 VAC, 24 Receptacles

Overview

62" Rack and Panel-Mount Power Distribution Unit (PDU), 15 Amp Load Rating, 120 VAC, 24 Receptacles

The Rack- and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, but they can also be configured to meet a wide range of design specifications. These PDU's are a basic, lower-cost solution that provide great value.

Also known as: 783510168766, DP1N622415, HOFDP1N622415

Features & Benefits

  • Power on/off LED indicates whether power is available at the PDU
  • External ground stud provided on single-phase models for secure grounding
  • Circuit breakers provide additional equipment protection
  • Circuits are isolated on dual circuit model; each has its own circuit breaker
  • Reset button provides easy access to circuit breaker reset
  • Surge protector models have an indicator LED to verify surge circuitry protection
  • Rack-mount models mount directly to rack or with adapter bracket
  • Rack-mount models designed for single-phase applications
  • Panel-mount models can be mounted flush or with hanging bracket
  • Power cord with molded-on plug: 2-in. (305-mm) long single-phase model: 6 ft. (1.8 m); Other single-phase models: 15 ft. (4.6 m)

Specifications

Volts AC: 120
Weight: 7 lb
Color: Black
Length: 62 in
Finish: Textured
Volts AC: 120
Color: Black
Finish: Textured
Weight: 7 lb
Length: 62 in