6" LED Outdoor Up/Down Wall Cylinder, Black

Item #: 0091121

Cat #: P5642-31/30K

UPC: 785247190188

$ 307.20 EA
Company wide:
2 in stock
6 Inch LED Outdoor Up/Down Wall Cylinder, 29 Watt, 120V, 3000K, 6 Inch x 8.875 Inch x 18 Inch, Black

Overview

6 Inch LED Outdoor Up/Down Wall Cylinder, 29 Watt, 120V, 3000K, 6 Inch x 8.875 Inch x 18 Inch, Black

6" uplight/downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant fade and chip resistant Black finish, perfect for today's inspired exteriors. With over 2,150 lumens both up and down the LED Cylinders unite performance, energy savings and safety benefits. Provides even illumination up and down. Specify P860046 top cover lens for use in wet locations.

Also known as: 785247190188, P5642-31/30K, PROP56423130K

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Wattage: 29
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Black
Mounting: Wall
Light Technology: LED
Volts AC: 120
Wattage: 29
Standards: California Proposition 65