Fluorescent Lamp, Ecologic, T8, 96", 59W, 4100K ***Product Available For Local Pick-Up Only***

Item #: 0091115

Cat #: FO96841ECO

UPC: 046135221491

Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 4100K, Lumens: 5900, 82 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22149* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 4100K, Lumens: 5900, 82 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22149* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221491, FO96841ECO, SYLFO96841ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 59
Lumens: 5900
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Wattage: 59
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 5900
Material: Glass
Base: 1-Pin (Fa8)