ETN FAZ-C30/3 UL 1077 Industrial Mi

Item #: 0091101

Cat #: FAZ-C30/3

UPC: 015081639605

$ 181.54 EA
Company wide:
0 in stock

Overview

CUTFAZ-C30/3
Also known as: 015081639605, FAZ-C30/3, CUTFAZC303

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C