PVC Coated Aluminum Conduit, 5", 10' Length

Item #: 0091075

Cat #: PRCONDUIT-AL-5

UPC: 784011212569

$ 214.31 FT
Company wide:
0 in stock
Documents & Guides
5" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

5" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212569, PRCONDUIT-AL-5, RRYPRCONDUITAL5

Specifications

Color: Black
Diameter: 5 in
Length: 10 ft
Material: PVC Coated Aluminum
Color: Black
Length: 10 ft
Diameter: 5 in
Material: PVC Coated Aluminum