RR PRELB 3" ALUMINUM 45

Item #: 0091073

Cat #: PRELB-AL-3X45

UPC: 784011212996

$ 363.37 EA
Company wide:
0 in stock
Documents & Guides
RR PRELB 3" ALUMINUM 45

Overview

RR PRELB 3" ALUMINUM 45

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011212996, PRELB-AL-3X45, RRYPRELBAL3X45

Specifications

Diameter: 3 in
Color: Black
Angle: 45°
Material: PVC Coated Aluminum
Diameter: 3 in
Angle: 45°
Color: Black
Material: PVC Coated Aluminum