8V Lithium IonBattery

Item #: 0091043

Cat #: DCB080

UPC: 885911310314

Company wide:
0 in stock
Documents & Guides
8V, Battery, Lithium Ion, Average Capacity: 2.4 Ah, Weight: 1.5 lbs.

Overview

8V, Battery, Lithium Ion, Average Capacity: 2.4 Ah, Weight: 1.5 lbs.

DEWALT 8V MAX battery. Compact, light weight design. 1 hour charge time. No memory and virtually no self-discharge for maximum productivity and less downtime.

Also known as: 885911310314, DCB080, DEWDCB080

Features & Benefits

  • Compact, light weight design
  • 1 hour charge time
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Requires 8V MAX compatible charger (DCB095)

Specifications

Volts DC: 8
Type: Lithium Battery
Volts DC: 8
Type: Lithium Battery