3-1/4" x 14" to 8" Round Transition

Item #: 0091008

Cat #: 459

UPC: 026715153794

$ 56.99 EA
Company wide:
0 in stock
Documents & Guides
3-1/4" x 14" to 8" round

Overview

3-1/4" x 14" to 8" round
Also known as: 026715153794, 459, BRN459

Specifications

Type: Transition Fitting
Size: 3 1/4 x 10 in
Type: Transition Fitting
Size: 3 1/4 x 10 in