#2AWG STR THHN/THWN-2 600V GRN

Item #: 0090997

Cat #: M502ST04

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

OMNM502ST-04

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M502ST04, OMNM502ST04

Specifications

Color: Green
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 2 AWG
Conductors: 1