XHHW-10-GRAY-SOLID-CU 500FT

Item #: 0090929

Cat #: 10XHHWCSOLGRAX500

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-10-GRAY-SOLID-CU 500FT

Overview

XHHW-10-GRAY-SOLID-CU 500FT
Also known as: 10XHHWCSOLGRAX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 500 ft
Color: Gray
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)