10/1C (19STR) THHN/THWN-2 BRN 600V RED STRIPE

Item #: 0090916

Cat #: M510ST10

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/1C (19STR) THHN/THWN-2 BRN 600V RED STRIPE

Overview

10/1C (19STR) THHN/THWN-2 BRN 600V RED STRIPE

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M510ST10, OMNM510ST10

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Brown/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Brown/Red
Conductors: 1