F21T5/841/ALTO

Item #: 0090866

Cat #: 71540

UPC: 726585715404

Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F21T5/841/ALTO (PK X 40), 21 Watts, 2100 Initial Lumens, 4100 K, 85 CRI, T Shape, 0.63 IN Dia, 34 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, 841 Color, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F21T5/841/ALTO (PK X 40), 21 Watts, 2100 Initial Lumens, 4100 K, 85 CRI, T Shape, 0.63 IN Dia, 34 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, 841 Color, Copolymer Coating
Also known as: 726585715404, 71540, SHA71540

Specifications

Color Temperature: 4100 (Cool White)
Length: 34 in
Color Rendering Index (CRI): 85
Lumens: 2100
Wattage: 21
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 21
Type: Shatter-Resistant
Material: Safety Coated Glass
Length: 34 in
Lumens: 2100
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)