F28T5 841/ALTO

Item #: 0090863
Cat #: 73540
UPC: 726585735402
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F28T5 841/ALTO (PK X 40), 28 Watts, 166 Volts, 2900 Initial Lumens, 4100 K, 82 CRI, T Shape, 0.63 IN Dia, 46 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 35000 Avg Life Hrs, 841 Color, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F28T5 841/ALTO (PK X 40), 28 Watts, 166 Volts, 2900 Initial Lumens, 4100 K, 82 CRI, T Shape, 0.63 IN Dia, 46 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 35000 Avg Life Hrs, 841 Color, Copolymer Coating
Also known as: 726585735402, 73540, SHA73540

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2900
Wattage: 28
Length: 46 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 2900
Length: 46 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Wattage: 28
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)