EG 65KA 3 POLE 90

Item #: 0090773

Cat #: EGH3090FFB

UPC: 786685381930

$ 2637.46 EA
Company wide:
0 in stock
Documents & Guides
CUT EGH3090FFB EG 65KA 3 POLE 90 AMP BOLT BREAKER,

Overview

CUT EGH3090FFB EG 65KA 3 POLE 90 AMP BOLT BREAKER,
Also known as: 786685381930, EGH3090FFB, CUTEGH3090FFB

Specifications

Poles: 3
Volts AC: 347, 690Y
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 35 kA
Volts AC: 347, 690Y
Mounting: Bolt On