Dual Wattage 208V Ceiling-Mounted Heater, White

Item #: 0090760

Cat #: QFF4008

UPC: 685360059136

$ 818.21 EA
Company wide:
0 in stock
Documents & Guides
QFF Series - Ceiling-Mounted Fan-Forced Heater, 4000/2000 Watt, 208 Volt, Factory-wired for highest wattage, field-convertible to lower wattages. Accommodates pneumatic/electric or low voltage controls

Overview

QFF Series - Ceiling-Mounted Fan-Forced Heater, 4000/2000 Watt, 208 Volt, Factory-wired for highest wattage, field-convertible to lower wattages. Accommodates pneumatic/electric or low voltage controls
Also known as: 685360059136, QFF4008, BERQFF4008

Specifications

CFM: 150
Color: White
Volts AC: 208
Wattage: 4000
CFM: 150
Volts AC: 208
Color: White
Wattage: 4000