Cable Stripper, Stainless Steel

Item #: 0090559

Cat #: 1956-SS

UPC: 783310022428

$ 32.54 EA
Company wide:
56 in stock
Documents & Guides
Pro Plus Stainless Steel Stripper, Capacity: 6-14 AWG Solid, 8-16 AWG Stranded, Screw Shearing: #6-32, #8-32, Length: 7-1/2"

Overview

Pro Plus Stainless Steel Stripper, Capacity: 6-14 AWG Solid, 8-16 AWG Stranded, Screw Shearing: #6-32, #8-32, Length: 7-1/2"

High grade stainless steel lasts 5X longer Precision ground stripping holes offer easy, consistent jacket removal Strips 6-14 AWG Solid and 8-14 AWG Stranded conductors Cleanly shears 6-32 and 8-32 bolts Crimps 16-10 insulated and non-insulated terminals Multiple functions include plier nose, strippers, cutter, looping holes, crimper, bolt re-thread/shear and spring back with low profile lock High grade knives resist chipping and marring Looping holes and serrated nose for bending, pulling and shaping wires Long-life spring and low-profile lock for quick, repetitive stripping and cutting Vinyl cushion grip resists slipping and has an ergonomic fit

Also known as: 783310022428, 1956-SS, GRE1956SS

Specifications

Type: Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Material: Steel
Type: Stripper
Material: Steel
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG