6 AWG, 19-Strand, Blue, MTW, 500'

Item #: 0090552

Cat #: 6MTWSTRBLUX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
6 AWG, 19-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Spool.

Overview

6 AWG, 19-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Spool.
Also known as: 6MTWSTRBLUX500

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 6 AWG