PVC Conduit, Schedule 40, 4" Dia Chamfered End

Item #: 0090539

Cat #: 4PCHAMFERED

UPC: 670648083033

$ 4.08 FT
Company wide:
0 in stock
Documents & Guides
4 Inch Diameter, Rigid Non-Metallic Conduit, Chamfered End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

Overview

4 Inch Diameter, Rigid Non-Metallic Conduit, Chamfered End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.
Also known as: 670648083033, 4PCHAMFERED

Specifications

Color: Gray
Material: PVC
Length: 10 ft
Diameter: 4 in
Color: Gray
Length: 10 ft
Material: PVC
Diameter: 4 in