Breaker Frame, XT1N 125A, Thermal Magnetic Fixed 60-600, 3P, 600VAC

Item #: 0090449
Cat #: XT1NU3060AFF000XXX
UPC:
$ 254.92 EA
Company wide:
652 in stock
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 60-600, 3-Pole Fixed+ Front Flat Terminals

Overview

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 60-600, 3-Pole Fixed+ Front Flat Terminals
Tmax Breaker Frame Size XT1N, Ideal solution for all distribution levels from the main low voltage switchboard to the subswtichboards in the installation. Feature high specific let-through current peak and energy limiting characteristics that allow the circuits and equipment on the load side to be sized in Optimum way.
Also known as: XT1NU3060AFF000XXX, ABBXT1NU3060AFF000

Specifications

Mounting: Frame
Poles: 3
Amps: 60
Mounting: Frame
Amps: 60
Poles: 3

Customer Reviews

No reviews for this product
(0)