LED ClipMate Work Light

Item #: 0090431

Cat #: 61126

UPC: 080926611269

Call for price
Company wide:
0 in stock
Documents & Guides
Work Light, Clip-On, Bulb Type: LED, Body Color: Black, Light Color: White & Red, Length: 3.20", Weight: 1.9 oz, Light Output: 0.2, 0.5, 10, & 70 Lumens, Run Time: 65, 16, 24, & 3.5 Hours, Power Requirements: Lithium Polymer Rechargable Batteries.

Overview

Work Light, Clip-On, Bulb Type: LED, Body Color: Black, Light Color: White & Red, Length: 3.20", Weight: 1.9 oz, Light Output: 0.2, 0.5, 10, & 70 Lumens, Run Time: 65, 16, 24, & 3.5 Hours, Power Requirements: Lithium Polymer Rechargable Batteries.

This multi-function light clips to a pocket or cap for hands-free use. Recharges by plugging into USB port or optional AC wall adaptor. IPX4 water-resistant. 1 meter impact-resistance tested.

Also known as: 080926611269, 61126, STM61126

Specifications

Lumens: 70, 10, 0.200, 0.500
Length: 3.200 in
Type: Lithium Battery
Light Technology: LED
Lumens: 70, 10, 0.200, 0.500
Type: Lithium Battery
Length: 3.200 in
Light Technology: LED