72" LED Portable Scene Light

Item #: 0090429

Cat #: 45670

UPC: 080926456709

Call for price
Company wide:
0 in stock
Documents & Guides
Portable Scene Light, Water Resistant, Bulb Type: LED, Body Color: Black & Yellow, Light Color: White, Weight: 25 lbs, Light Output: 3600/2400/1100 Lumens, Run Time: 5/9/18 Hours, Power Requirements: 12V 7.2Ah lead acid rechargeable battery can recharge up to 500 times, Lithium Batteries, Head Reach: 72" Extension Pole

Overview

Portable Scene Light, Water Resistant, Bulb Type: LED, Body Color: Black & Yellow, Light Color: White, Weight: 25 lbs, Light Output: 3600/2400/1100 Lumens, Run Time: 5/9/18 Hours, Power Requirements: 12V 7.2Ah lead acid rechargeable battery can recharge up to 500 times, Lithium Batteries, Head Reach: 72" Extension Pole

The Portable Scene Light provides rapid deployment on site, and it goes anywhere. With its 90° swivel neck, it’s easy to shine light into the most out-of-the-way place. The head extends to 72” within seconds. It provides 3 levels of lighting and substantial run time to last through several shifts, even days. The unique diffuser lets you select a flood or spot beam in all three levels. It’s designed to adapt to tight spaces, but rugged enough to be stable in wide open terrain or steps. The regulated light provides consistent output throughout the life of the battery. It’s an indispensable tool for first responders, construction crews, and utility workers.

Also known as: 080926456709, 45670, STM45670

Specifications

Type: Work Light, LED, Lithium Battery
Lumens: 3600, 1100, 2400
Volts DC: 12
Type: Work Light, LED, Lithium Battery
Volts DC: 12
Lumens: 3600, 1100, 2400