1 AWG XHHW Stranded Aluminum, Green

Item #: 0090424

Cat #: 1XHHWAGREEN

UPC:

Call for price
Company wide:
85 in stock
Documents & Guides
No Documents Available
1 AWG XHHW Stranded Aluminum, Green

Overview

1 AWG XHHW Stranded Aluminum, Green
Also known as: 1XHHWAGREEN

Specifications

Gauge: 1 AWG
Color: Green
Conductors: 1
Gauge: 1 AWG
Conductors: 1
Color: Green