Breaker, Molded Case, XT1NU3025AFF000XXX, 25-500A, 600/347VAC, 500VDC, 3P

Item #: 0090403

Cat #: XT1NU3025AFF000XXX

UPC: 015644785039

$ 390.62 EA
Company wide:
6 in stock
Documents & Guides
Breaker, Molded Case, XT1NU3025AFF000XXX, 25 - 500 Amp, 600/347 Volt AC, 500 Volt DC, 3-Pole

Overview

Breaker, Molded Case, XT1NU3025AFF000XXX, 25 - 500 Amp, 600/347 Volt AC, 500 Volt DC, 3-Pole

The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1600A.

Also known as: 015644785039, XT1NU3025AFF000XXX, ABBXT1NU3025AFF000

Specifications

Poles: 3
Type: Breaker; Molded Case
Volts DC: 500
Amps Range: 25 - 500
Volts AC: 600Y/347
Poles: 3
Volts DC: 500
Volts AC: 600Y/347
Type: Breaker; Molded Case
Amps Range: 25 - 500