Skylark Fluor 277v 1-12lp Gray

Item #: 0090385

Cat #: SF-12P-277-G

UPC: 027557680820

$ 221.94 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 277V, 6A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Gray

Overview

Skylark Preset Slide Dimmer, 277V, 6A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Gray
Also known as: 027557680820, SF-12P-277-G, LUTSF12P277GR

Specifications

Amps: 6
Type: Slide, Preset, Single-Pole
Volts AC: 277
Color: Gray
Amps: 6
Volts AC: 277
Type: Slide, Preset, Single-Pole
Color: Gray