Parallel Clamp up to 35 kV

Item #: 0090378

Cat #: CP-1

UPC: 054007122043

$ 45.15 EA
Company wide:
0 in stock
Documents & Guides
Parallel Clamp Cp-1, Conductor Size: 6 Solid-2/0 Stranded. Up to 35KV.

Overview

Parallel Clamp Cp-1, Conductor Size: 6 Solid-2/0 Stranded. Up to 35KV.

3M™ CP-1 Parallel Clamp is for aerial applications use with 3M Stem Connectors SC Series and aluminum or copper conductors. It is rated for 35 kV voltage applications.

Also known as: 054007122043, CP-1, MMMCP1

Specifications

Material: Aluminum
Allowable Gauge Range: 6 - 2/0
Material: Aluminum
Allowable Gauge Range: 6 - 2/0