This product has been discontinued.

Slide Dimmer, 2000W, Incandescent, Nova, White
Item #: 0090335
Cat #: N-2003P-WH
UPC: 027557393492
Company wide:
0
in stock
Discontinued
Documents & Guides
Nova Slide Dimmer, 2000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White
Overview
Nova Slide Dimmer, 2000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset, 120V/2000W in white
Also known as: 027557393492, N-2003P-WH, LUTN2003PWH
Specifications
| Type: | 3-Way, Slide, Halogen, Preset |
| Volts AC: | 120 |
| Wattage: | 2000 |
| Mounting: | Surface |
| Poles: | 1 |
| Color: | White |
| Family / Style: | Nova |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Slide, Halogen, Preset |
| Wattage: | 2000 |
| Poles: | 1 |
| Family / Style: | Nova |
| Light Technology: | Halogen |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | White |
| Dimmable: | Yes |