Mlbl-07G Led Block - Green

Item #: 0090308

Cat #: MLBL-07G

UPC: 320500372958

$ 58.04 EA
Company wide:
7 in stock
Documents & Guides
Modular Led Block - 230 V Ac, Integrated Led - Green - Illuminated

Overview

Modular Led Block - 230 V Ac, Integrated Led - Green - Illuminated

Modular Led Block - 110-130 V Ac, Integrated Led - Green - Illuminated

Also known as: 320500372958, MLBL-07G, ABBMLBL07G

Specifications

Type: Accessories
Color: Green
Family / Style: Modular
Type: Accessories
Family / Style: Modular
Color: Green