
3-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish
Item #: 0090272
Cat #: 44852-965
UPC: 785652448560
Call for price
Company wide:
0
in stock
Documents & Guides
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Damp Location
Overview
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652448560, 44852-965, SEA44852965
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Type: | Wall/Bath, 3-Light |
| Material: | Steel |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Type: | Wall/Bath, 3-Light |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Material: | Steel |