SLIMWALLPK 37W 5K PC20 TO 277

Item #: 0090271

Cat #: SLIM37

UPC: 019813103877

$ 556.41 EA
Company wide:
0 in stock
Documents & Guides
SLIM WALLPACK 37W COOL LED 120 TO 277V BRONZE WP1

Overview

SLIM WALLPACK 37W COOL LED 120 TO 277V BRONZE WP1
Also known as: 019813103877, SLIM37, RABSLIM37

Specifications

Type: Wallpack
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Type: Wallpack
Color: Bronze
Volts AC: 120, 277
Light Technology: LED