125W 5000K BRONZE

Item #: 0090269

Cat #: ALED3T125

UPC: 019813941141

Company wide:
0 in stock
Documents & Guides
125W 5000K BRONZE

Overview

125W 5000K BRONZE

66% energy cost savings vs. HID 100,000-hour LED lifespan. Type III distribution. 5-year warranty.

Also known as: 019813941141, ALED3T125, RABALED3T125

Specifications

Wattage: 125
Color: Bronze
Light Technology: LED
Wattage: 125
Light Technology: LED
Color: Bronze