1
more

20A, 250V, NEMA L2-20R, 2P, 2W, Connector, Locking Blade, YELLOW
Item #: 0090201
Cat #: 27W07
UPC: 078477474303
$ 55.46 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 250 Volt, NEMA L2-20R, 2P, 2W, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW
Overview
20 Amp, 250 Volt, NEMA L2-20R, 2P, 2W, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW
20 Amp, 250 Volt, Industrial Grade, Connector, Locking Blade, Non-Grounding, Wetguard, Yellow
Also known as: 078477474303, 27W07, LEV27W07
Specifications
| Mounting: | Cable |
| Phase: | 1 |
| Amps: | 20 |
| NEMA Configuration: | WD-6 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Color: | Yellow |
| Mounting: | Cable |
| Amps: | 20 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Phase: | 1 |
| NEMA Configuration: | WD-6 |
| Color: | Yellow |