XHHW-10-YELLOW-SOLID-CU 500FT

Item #: 0090184

Cat #: 10XHHWCSOLYELX500

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-10-YELLOW-SOLID-CU 500FT

Overview

XHHW-10-YELLOW-SOLID-CU 500FT
Also known as: 10XHHWCSOLYELX500

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Solid
Gauge: 10
Material: Copper
Conductors: 1
Color: Yellow
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Stranding: Solid

Customer Reviews

No reviews for this product
(0)