
Breaker Frame, 125A, Molded Case, Breaker, 15A, 3P, 600VAC
Item #: 0090172
Cat #: XT1NU3015AAA000XXX
UPC: 057558486824
$ 480.62 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Tmax XT, 15 Amp, 600Y/347 Volt AC Rated, 25 kAIC @ 480 Volt AC, 3-Pole
Overview
Breaker, Molded Case, Tmax XT, 15 Amp, 600Y/347 Volt AC Rated, 25 kAIC @ 480 Volt AC, 3-Pole
Also known as: 057558486824, XT1NU3015AAA000XXX, ABBXT1NU3015AAA000
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 15 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Amps: | 15 |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Volts AC: | 600 |