This product has been discontinued.

Breaker, 125A, 240VAC, 3P, Load Lugs Only, Molded Case, 10 kAIC
Item #: 0090089
Cat #: TQD32125X2
UPC: 783164131437
$ 135.30 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Discontinued
Documents & Guides
Breaker, 125 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC
Overview
Breaker, 125 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164131437, TQD32125X2, ABBTQD32125X2
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 125 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Amps: | 125 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts AC: | 240 |