This product has been discontinued.

LED Downlight, 4", 12.5W
Item #: 0090088
Cat #: SLD405830WH
UPC: 080083697564
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
4” 12.5W Surface LED Downlight, 80 CRI, 750 Lumens, 3000K - 50,000 Hours. Replaces a 40W R20, Damp Location Ceiling/Wall Wet Location Ceiling Only
Overview
4” 12.5W Surface LED Downlight, 80 CRI, 750 Lumens, 3000K - 50,000 Hours. Replaces a 40W R20, Damp Location Ceiling/Wall Wet Location Ceiling Only
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD4 is designed for installation in many 3-1/2” and 4” round or octagon junction boxes. May also retrofit in 4” aperture IC and Non-IC recessed housings*. Dedicated LED wiring connector meets high-efficacy code requirement in recessed downlighting. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements.
Also known as: 080083697564, SLD405830WH, HALSLD405830WH, Slim LED trim
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 4 in |
| Lumens: | 750 |
| Wattage: | 12.200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Diameter: | 4 in |
| Wattage: | 12.200 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color: | White |
| Lumens: | 750 |
| Light Technology: | LED |