AC 8735BTU 115V 50/60HZ TYPE12 STEEL

Item #: 0090027

Cat #: 3328510

UPC: 639889000230

$ 5458.22 EA
Company wide:
0 in stock
Documents & Guides
Wall-mounted cooling units TopTherm "Blue e", Total cooling output 2.00 to 4.00 kW, total cooling output L35L35 at 50Hz: 7506, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 2,000 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

Wall-mounted cooling units TopTherm "Blue e", Total cooling output 2.00 to 4.00 kW, total cooling output L35L35 at 50Hz: 7506, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 2,000 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.
Also known as: 639889000230, 3328510, RIT3328510

Specifications

Material: Sheet Steel
Material: Sheet Steel