VAPORPROOF 13W NEUTWALL BRKT FRS

Item #: 0090024

Cat #: VXBRLED13NDG

UPC: 019813157825

$ 406.08 EA
Company wide:
0 in stock
Documents & Guides
VAPORPROOF LED 13W NEUTRAL WALL BRKT FRSTD GL DIECAST GD

Overview

VAPORPROOF LED 13W NEUTRAL WALL BRKT FRSTD GL DIECAST GD
Also known as: 019813157825, VXBRLED13NDG, RABVXBRLED13NDG

Specifications

Lumens: 595
Wattage: 13
Type: LED
Color: Natural
Lumens: 595
Type: LED
Wattage: 13
Color: Natural