LED VAPORPROOF 13W COOL CEILING DG

Item #: 0090022

Cat #: VXLED13NDG

UPC: 019813030050

$ 357.27 EA
Company wide:
0 in stock
Documents & Guides
LED VAPORPROOF 13W COOL CEILING NO GLOBE NO GUARD

Overview

LED VAPORPROOF 13W COOL CEILING NO GLOBE NO GUARD
Also known as: 019813030050, VXLED13NDG, RABVXLED13NDG

Specifications

Wattage: 13
Color: Natural
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: Natural