15A Hospital Grade Single Receptacle, 5-15R, Brown

Item #: 0090014

Cat #: 8210

UPC: 078477133040

$ 8.06 EA
Company wide:
0 in stock
Documents & Guides
15A, 125V, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back and Side Wired, Brown

Overview

15A, 125V, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back and Side Wired, Brown
Also known as: 078477133040, 8210, LEV8210

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Amps: 15